Muromoto Tekko New Type Curl Hose
#Grup produk P103615925
Spesifikasi
| Thickness (mm) | 1.5 |
|---|---|
| Hose Dimensions (Inner Diameter x Outer Diameter) (mm) | 5 x 8 |
| Fitting | Both ends G1/4 with an internal Thread |
| Working Pressure (MPa) | 0.7 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Used for cylinder equipment, spray guns and pneumatic tools for all industrial machines.
Feature
The outer diameter of the coil is 28mm. Lightweight urethane coil hose with excellent elasticity and flexibility. Excellent chemical resistance.Ulasan Produk
Tidak ada ulasan