LOBSTER(LOBTEX) Multi Mini Crimping Tool

Sebelum PPN:
Rp2.799.900
Spesifikasi
Overall Length (mm)218
ColorGrip/blue
Mass (g)345
Applicable Range(Insulated sheathed crimp Terminal, sleeve) 0.3/0.5/1.25mm², (bare crimp Terminal, bare crimping sleeves P, for B) 1.25/2mm²
Applicable TerminalInsulating Coating with crimp Terminals, sleeve, bare crimp Terminal, bare crimping sleeve (P, B) for
TRUSCO Number829-0730

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A single size is compatible with 6 sizes of" insulated "and" naked ". Convenient and convenient to carry. Multi-type compatible with two types of insulation terminals: crimp terminal (sleeve P/B) and bare terminal (sleeve P/B). About 40% reduction in gripping force when crimping bare terminals. (Compared to conventional products) Misuse is prevented by the alignment of the die mouths with good workability. Lightweight, compact and pocket-in size that fits your hand. Built-in molding confirmation mechanism (with a new ratchet mechanism) Elastomeric grip that fits your hand. Easily hold terminals temporarily with one hand

Ulasan Produk

Tidak ada ulasan