Moldino (Mitsubishi Hitachi Tool) Mega Feed Ball E Embe

Sebelum PPN:
Rp2.399.900
Spesifikasi
Helix Angle (Degree)40
Blade Diameter (mm)4
MaterialCemented carbide
TypePencil Neck
FinishRoughing, semi-Finishing, Finishing
Shank Diameter (mm)6
Number of Teeth3
Overall Length (mm)80
ProcessingEngraved, curved Surface, R Part, left behind, Ball butyRate Processing, details Processing
Work MaterialCarbon Steel, alloy Steel, Tool Steel, hardened Steel, pre-hardened Steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The use of a three-blade, highly twisted ball blade shape has reduced cutting resistance and improved chip evacuation.

Ulasan Produk

Tidak ada ulasan