KOGANEI Manual Valve

Sebelum PPN:
Rp3.399.900
Spesifikasi
Mass (g)600
Cv value0.76
Effective Area (mm²)15
Thread TypeRc
Working Pressure Range (MPa)0.1 to 0.9
Number of Ports5
Number of Switching Positions3 position exhaust center
Operating Temperature Range (°C)5 to 60
Proof Pressure (MPa)1.35
RefuelingUnnecessary

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Operation is sure. A structure with few failures. Can be used without lubrication. Mounting orientation is free. Compact and lightweight.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait