NS Tool Infinite Lead 35 End Mill, 2-Flute

Sebelum PPN:
Rp549.900 - Rp1.099.900
Spesifikasi
Helix Angle (Degree)40
Number of Teeth2
Surface TreatmentMugen Coating
MaterialUltra-fine cemented carbide
Workable HardnessIt can be processed up to 55HRC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Sample image (Please check the specifications of each part number for details).
Feature
The 40 degree spiral that is ideal for 4 times the blade length enables smooth machining of deep machining, minimizing the sagging of processed noodles while maintaining a long blade. The blade length is 4 times the blade diameter and the twist angle is 40 degree .

Ulasan Produk

Tidak ada ulasan