NS Tool Infinite Lead 30 End Mill, 2-Flute

Sebelum PPN:
Rp339.900 - Rp1.199.900
Spesifikasi
Surface TreatmentMugen Coating
Workable HardnessIt can be processed up to 55HRC
Helix Angle (Degree)35
MaterialUltra-fine cemented carbide
Number of Teeth2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Sample image (Please check the specifications of each part number for details).
Feature
So far, the standard length is not enough and the long type is a little longer. The blade length is 3 times the blade diameter and the twist angle is 35 degree .

Ulasan Produk

Tidak ada ulasan