NS Tool Infinite Coating 3-Flute End Mill

Sebelum PPN:
Rp1.299.900 - Rp4.199.900
Spesifikasi
Workable HardnessIt can be processed up to 55HRC
Number of Teeth4
MaterialUltra-fine cemented carbide
Surface TreatmentMugen Coating (TiAlN System)
Blade Diameter Tolerance0 to -0.02
Helix Angle (°)45

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Sample image (Please check the specifications of each part number for details).
Feature
NS (Nisshin Tool) original infinite coating is adopted for the 4-flute end mill. Cutting resistance can be reduced compared to 30 degree twist.

Ulasan Produk

Tidak ada ulasan