NS Tool Infinite Coating 2-Flute End Mill

Sebelum PPN:
Rp499.900
Spesifikasi
Number of Teeth2
Workable HardnessIt can be processed up to 55HRC
Blade Length l (mm)8
Total length L (mm)50
Surface TreatmentTiAIN
Blade Diameters D (mm)3
MaterialUltra-fine cemented carbide
Neck Angle Gamma (°)9
Shank Diameters d (mm)6
TRUSCO Number726-1756
Work MaterialCarbon Steel, alloy Steel, Tool Steel, pre-hardened Steel, tempered Steel, hardened Steel (-to 60HRC), Stainless Steel, titanium alloy, aluMin.um alloy, Copper alloy, resin

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The two-blade end mill uses NS (Nisshin Tool) 's original infinite coating. Universal cutting is possible from roughing to finishing.

Ulasan Produk

Tidak ada ulasan