NS Tool Infinite Coated 4-Flute End Mill

Sebelum PPN:
Rp1.899.900
Spesifikasi
Surface TreatmentMugen Coating (TiAlN System)
Total length L (mm)65
Blade Diameters D (mm)8
Number of Teeth4
Workable HardnessIt can be processed up to 63HRC
Blade Length l (mm)20
Corner ShapePin Angle
Helix Angle (°)30
MaterialUltra-fine cemented carbide
Shank Diameters d (mm)8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Sample image (Please check the specifications of each part number for details).
Feature
It is a pincad that can be used from non-ferrous to steel. Finishing can be done with less taole.

Ulasan Produk

Tidak ada ulasan