Motoyuki Cutting Wheel So Yabagire Kintaru Premium (Mata Gerinda Potong)

Sebelum PPN:
Rp679.900
Spesifikasi
Hole Diameter (phi mm)15
Thickness (mm)1
Maximum Peripheral Speed (m/s)80
Main Cutting MaterialGeneral Steel, Stainless
AbrasiveZA
Applicable ModelDisk grinder
Compatible MaterialSheet of Stainless Steel and general Steel, Pipes, Round bar
Grain Size46
Maximum Rotation Speed (rpm)14550
Outer Diameter d (mm)105

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For general steel and stainless steel.
Feature
Double-sided reinforcement type. Very good durability, high sharpness and high wear resistance. Uses high-grade zirconia alumina abrasive grains (sharp edge ultra-fine abrasive grains). High hardness and abrasion resistance.

Ulasan Produk

Tidak ada ulasan