Motoyuki Global So High Roller Non-Woven Belt

Sebelum PPN:
Rp1.599.900
Spesifikasi
Grain Size60
Belt Length (mm)300
Finished Count100 to 120
Belt Width (mm)60
AbrasiveA random
Belt Dimensions (mm)60 x 300
Length (mm)300
Width (mm)60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Solid black skin, plating/rust/paint removal, black skin/plating/rust/paint removal, surface grinding/polishing, plating/rust/paint removal, surface grinding/polishing, removal of rust and deposits, hairline , Surface finish, removal of rust and deposits, hairline, surface finish, mirror surface ground polishing, mirror surface polishing (use a metal oil solid abrasive for better gloss)
Feature
Polishing belt for Global Solar Thunder" High Roller "GMC-HR-1A. Ideal for plating, rust, paint removal, surface grinding and polishing. Ideal for removing strong black skin, plating, rust and paint. Ideal for mirror surface polishing. Ideal for removing rust and deposits, hairline and surface finish. Ideal for mirror polishing. (To obtain higher gloss, use a metal oil solid abrasive.) Ideal for removal of black skin, plating, rust, paint, surface grinding and polishing.

Ulasan Produk

Tidak ada ulasan