Spesifikasi
| Mass (kg) | 2.3 |
|---|---|
| Power Supply | Single-phase AC100V 50/60Hz |
| Height (mm) | 210 |
| Width (mm) | 145 |
| Output Rated Current (standard) (A) | DC90V 3A |
| Depth (mm) | 100 |
| TRUSCO Number | 808-5573 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The input from the AC power source is rectified to DC and output to the electromagnetic chuck. Rapid automatic demagnetization is activated to reduce the residual chucking force of the electromagnetic chuck.
Warning
- Sample image (Please check the specifications of each part number for details).Feature
With interlock circuit. Degaussing works quickly with one push of the switch. It is programmed to obtain a stable degaussing effect in the shortest time. ES-M305B can be used with either 100V/200V AC input. Excellent noise resistance and stable performance even in a constant noise environment. The DC output voltage is constant. The basic functions necessary for controlling an electromagnetic chuck are summarized in an extremely compact manner.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
