KANETEC Master Cekam Elektro (Alat Kalibrasi Chuck Elektromagnetik)

Sebelum PPN:
Rp24.999.900
Spesifikasi
Output voltage (V)DC90
Input Voltage (V)Single-phase 100/200
Output Current (A)5
Width (mm)145
Depth (mm)100
Height (mm)150
Mass (kg)2.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A device that rectifies input from an AC power source into DC and outputs it to an electromagnetic chuck. Reduces the residual chucking force of the electromagnetic chuck, rectifies the input from the AC power supply to DC and outputs it to the electromagnetic chuck.
Feature
The input from the AC power supply is rectified to DC and output to the chuck. An automatic degaussing circuit is activated to reduce the residual chucking force of the chuck.

Ulasan Produk

Tidak ada ulasan