KANETEC Dedicated Lamp for LED Bulb

Sebelum PPN:
Rp1.699.900
Spesifikasi
Overall Height (mm)426
Cord Length (m)1.6
Mass (kg)1.5
TypeStandard Type
Power Supply (V)AC100
Lighting rating20W or less
Adsorption Power (N [kgf])800 (80)
BaseE26
ConformBulb-Shaped LED Bulb or fluorescent Light Bulbs
Magnet Dimensions (mm)50 x 58.5 x 55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for assembly, inspection work, spot lighting on machine tools.
Feature
Designed exclusively for light bulb-shaped LED bulbs, the lighting unit is made more compact than conventional desk lamps. The protection performance of the light bulb is also improved. In addition to bulb-type LED bulbs, bulb-type fluorescent lamps can also be used. Since the magnet can be switched on and off with one touch, it can be easily installed, removed and moved anywhere.

Ulasan Produk

Tidak ada ulasan