Spesifikasi
| Mass (kg) | 4.4 |
|---|---|
| Dimensions e (mm) | 232 |
| Dimension D (mm) | 101 |
| Dimensions c (mm) | 55 |
| Working Load (kg) | (Minimum to Maximum) 70 to 350 |
| Applicable Material | Various road gutter, Use Drainage, walking road boundary block, L-Type blocks, assembling waterways, shelf Slope, turf Base, well Side, stone, etc. |
| Applicable Thickness (mm) | 30 to 80 |
| Dimensions b (mm) | 226 |
| Dimensions f (mm) | 31 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Lifting, transporting, reversing and facilities for concrete secondary products
Warning
- Sample image (Please check the specifications of each part number for details).Feature
Human power/machine combined use type Automatic tightening mechanism with suspension load. Tighten with more than twice the suspension load. Grip force is proportional to the suspension load. Because the cam stroke is large, the size of the suspended load can be changed over a wide range. Use of induction-hardened special alloy steel cam Welded structure of high strength steel resistant to cracks Can cause work With spring type locking device Chrome plating finishProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/k3P103606723-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
