Sebelum PPN:
Rp13.999.900 - Rp36.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Coil Voltage (V) | DC24 |
|---|---|
| Maximum Speed (rpm) | 3000 |
| Type | Clutch brake Unit |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Clutch/brake unit (125- <> -12G/121- <> -20G) A unit designed to maximize the performance of the clutch and brake. Robust structure and light weight. Easy to remove and long life. 125-<>-12G is a drip-proof type with an easy-to-use butt structure, suitable for various uses of general industrial machinery. 121-<>-20G is an open type with a compact through-shaft structure and is suitable for various uses of general industrial machinery. Double clutch unit (121-<>-10G) Compact open type unit with 2 clutches (101-<>-15G) set on through shaft. Many functions can be performed by one unit, and since it is easy to install and handle, the transmission mechanism can be simplified. Double clutch/brake unit (122-<>-20G) It is a unique unit that has two clutches (101-<>-15G) and a brake (111-<>-12G) in a compact combination. Applicable control such as high-accuracy positioning and complicated operations can be performed with a single unit. -Installation and handling are as easy as other units.Ulasan Produk
Tidak ada ulasan




















































































































































