Mitsubishi Materials Turning Insert WNMG-MS (Sisipan Karbida)

Sebelum PPN:
Rp129.900
Spesifikasi
Chip breakerBoth Sides
Clearance angle (degrees)0
Thickness Tolerance (mm)± 0.13
Cutting areaMedium Cutting
Dimension D1 (mm)12.7 phi
Dimension S1 (mm)4.76
Hole ShapeCylindrical bore
Inscribed Circle Diameter (phi mm)12.7
Inscribed Circle Tolerance (mm)± 0.05 to ± 0.13
Thickness (mm)4.76

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
(Material) CVD coating with improved wear and fracture resistance due to special tough crystal structure. Suitable for continuous and intermittent cutting of stainless steel.

Ulasan Produk

Tidak ada ulasan