Luther Carborundum Wheel (Black)

Sebelum PPN:
Rp359.900
Spesifikasi
Grain Size# 150
Compatible MaterialMetal, non-Metal, glass, ceramics
AbrasiveC
Maximum Speed (rpm)15000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Grinding of metal, non-metal, glass, ceramics
Warning
- Dimensions.
Feature
The material and quality are carefully selected for excellent sharpness and durability. Easy-to-use shapes and dimensions have been selected, so please use with various luter power tools according to your work.

Ulasan Produk

Tidak ada ulasan