NS Tool Carbide Micro, Point Drill (For Pilot Hole Machining)

Sebelum PPN:
Rp949.900
Spesifikasi
MaterialHyper-fine cemented carbide
Helix Angle (Degree)30
Number of Teeth2
Groove Length l (mm)0.2
Shank Diameters d (mm)4
Blade Diameters D (mm)0.1
Neck Angle Gamma (°)15
TRUSCO Number725-5951
Total length L (mm)40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Sample image (Please check the specifications of each part number for details).
Feature
A drill that supports micro-drill drilling. Thinning is used at the tip to reduce cutting resistance. Drilling accuracy is stable. ( phi 0.025 or more)

Ulasan Produk

Tidak ada ulasan