LAVOR ASH Vacuum Cleaners (Penyedot Debu)

Sebelum PPN:
Rp2.799.900
Spesifikasi
Maximum Air Suction (L/s)20
Depression Max (Mbar)100
Battery Type1x18V/Li-ion/2.2Ah
Autonomy (minute)25
Complete Charge (hour)4
Tank Capacity (L) 12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FREE VAC 1.0. - Cordless vacuum cleaner FREE VAC 1.0. - 3 in 1: Vacuum cleaner - Ash Vacuum cleaner - Blower. - Using the shoulder belt , extension pipes with flat lance and thepowerful 18V Li-ion batteries (standard equipment) it is possible to use FREE VAC freely and wherever there is dirt to be vacuumed.
Feature
- Equipped with eco energy system, that allows vacuum power regulation. - Eco Energy function: energy saving - Top Energy function: Top performances. - 18V Li-ion Batteries: you can use it wherever you want even if there is no electrical supply (motorhome, boat, camping, car) - Autonomy: - 25 min. using Eco Energy mode - 15 min. using Top Energy mode. - Battery Charger Included. - Blower: to liven up embers. - Steel Tank: practical, strong, versatile.

Ulasan Produk

Tidak ada ulasan