TOKYO NIHOS Handy Measure Free (Motorcycle)

Sebelum PPN:
Rp2.999.900
Spesifikasi
Measurement RangeLength: 1cm to 1km
Wheel Diameter (mm)50
Unit of Measurement (cm)1
ErrorWithin 0.24%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Measure the length of straight lines, curves, inner circumferences, etc. by rolling the wheels of the main body. It is suitable for products that measure various shapes and places with a single unit and have extremely small rotational torque and are easy to slip. Can also be used as a mounting type.

Ulasan Produk

Tidak ada ulasan