NS Tool 2-Flute Ball End Mill for High Hardness

Sebelum PPN:
Rp1.199.900 - Rp2.199.900
Spesifikasi
Workable HardnessIt can be processed up to 65HRC
Actual Effective Length 3 Degree for Workpiece Gradient AngleFree
MaterialUltra-fine cemented carbide
Number of Teeth2
Surface TreatmentMugen Coating Premium

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Sample image (Please check the specifications of each part number for details).
Feature
The infinite coating premium for high hardness and the original new shape provide excellent chipping resistance, and the finished surface is improved by reducing chatter. Compatible with high hardness materials up to 65HRC.

Ulasan Produk

Tidak ada ulasan