Daikin 03 Series Stack Type Pressure Reducing Valve

Sebelum PPN:
Rp8.299.900
Spesifikasi
Nominal Diameter3/8
Mass (kg)4
Applicable FluidPetroleum hydraulic oil, water, glycol hydraulic oil
Control PortP
Maximum Flow Rate (L/minute)80
Maximum Operating Pressure (MPa)25
Maximum Operating Pressure (kgf/cm²)250
Pressure Adjustment Range (MPa)0.7 to 7
Pressure Adjustment Range (kgf/cm²)7 to 70
Pressure Change Screw Rotation (MPa)2.5 (/1rotation)
Pressure Change Screw Rotation (kgf/cm²)25 (/1rotation)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Sample image (Please check the specifications of each part number for details).
Feature
A control valve with a modular control structure and a stack structure.

Ulasan Produk

Tidak ada ulasan