OLIGHT Rechargeable Battery Built-in Micro USB (Baterai Cas)

Sebelum PPN:
Rp459.900
Spesifikasi
Battery TypeCustomized RCR123A
Capacity (mAH)650
Voltage (V)3.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
650 mAh 3.7 Volt 16340 Battery. Can used for H1R Nova, S10R Baton III, and S1 Mini. Cannot be charged in the S10R Baton III.
Feature
- Optimal for high-drain devices - Using an innovational positive protection circuit and its positions on the positive of battery which is different from traditional circuit protecting board placement - Over discharge current protection - Over discharge voltage protection - Short circuit protection - Overcharge protection - Up to 500 charge and discharge cycles - Maximum 2A constant discharging current - Improved Battery Safety Free from Leakage of Liquid Electrolyte - Low Battery Internal Impedance

Ulasan Produk

Tidak ada ulasan