Fenix Battery Charger Set (Baterai Cas)

Sebelum PPN:
Rp759.900
Spesifikasi
Compatible Battery Type18650 Li-ion battery
ChargingMicro USB charging port, DC 5V/1A from external power source
Operating Temperature (°C)-20 to 50
Operating Humidity (%)5 to 90

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The ARE-X11 is a compact and smart charger dedicated for 18650 Li-ion battery. It features USB charging and micro USB discharging function. Four LED lights clearly display the battery status, making the user aware of the status of charging/discharging. Micro-computer chip controlled, digitally regulated charging extends battery life, and built-in multi-protection guarantees charging and discharging safety. Including ARB-L18-3500 battery.

Ulasan Produk

Tidak ada ulasan