METABO Die Grinder (Mesin Gerinda Tuner)

Sebelum PPN:
Rp9.399.900 - Rp12.999.900
Spesifikasi
Collet Diameter (mm)43
Collet Chuck Bore (mm)6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-High torque and compact design thanks to robust planetary gear -Spindle lock for simple change of tools -Aluminium die-cast bearing flange for long service life of the machine -Vario-Constamatic (VC)- Electronics for work with materials requiring customised speeds, which remain almost constant under load -Thumbwheel for Speed Preselection -Electronic safety shutdown of the motor for safe working in case the tool stops unexpectedly -Restart protection: prevents unintentional start-up after power supply interruption -Electronic overload protection for long service life -Precise collar for stationary use -Removable protective rubber cap for comfortable and safe working -Slim design for ideal handling -Precision collet for precise concentricity -Metabo Marathon motor with patented dust protection for long service life -The specialist: handy grinder with especially high torque; ideal for grinding inner and outer surfaces in combination with flap wheels (see Accessories)

Ulasan Produk

Tidak ada ulasan