AS ONE Brush Utility Sunny Foods HACCP (Sikat)

Sebelum PPN:
Rp159.900
Spesifikasi
Hair length (mm)15
CorrespondenceHACCP
Material (Handle)PP (polypropylene)
Brush Part Materialpolyester
Dimensions (width W x length L) (mm)13×210
Heat Resistance Temperature (°C)120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- A lightweight type suitable for cleaning narrow and hard-to-reach places and gaps between machines.
- It has excellent durability and heat resistance, and prevents foreign matter contamination and fungal growth.
- A special triangular prism bristle material is used, so the brush can be traced.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait