Itron Cyble Pulser

Sebelum PPN:
Rp9.499.900
Spesifikasi
Max. Current (mA)100
Maximum Power (W)1
Maximum Voltage (V) 30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cyble Sensor. Electronic pulse emitter. The Cyble Sensor generates pulses similar to those generated by the Reed relays, except that the pulses from the Cyble Sensor: - They are electronically generated (therefore perfectly squared). - They are not sensitive to magnets (Reed relays generate pulses thanks to the magnets of a mechanical switch). - They can take into account the flow direction (possible reflux). - They give the possibility to create up to 4 signals, including those for flow direction and cut cables (depending on the installed version).
Feature
Features & Benefits: The Cyble Sensor is compatible with various remote reading applications for residential, commercial and industrial uses. It provides: LF output. - Remote reading. - Consumption recording. HF output. - Flow analyses (datalogging). - Frequency/current conversion. - Automatic control.

Ulasan Produk

Tidak ada ulasan