MODENA Professional Pizza Topping Displayer

Sebelum PPN:
Rp9.699.900 - Rp9.999.900
Spesifikasi
Product Dimensions (mm)1500x355x435
Power (W)350
Voltage (V)230
Frequency (Hz)50
Temperature (°C)+2 to +8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pizza Topping Displayer, capacity 7x1/4 pans, 1500x335x435mm, with Flat Glass, Static Cooling System, Digital temperature display, Stainless Steel 304
Feature
Pizza Topping Displayer - Static Cooling System - Flat Glass Cover - Interior Structure In Stainless Steel 304 - Exterior Structure In Stainless Steel 304 - Electronic Thermostat - Digital Led Temperature Display

Ulasan Produk

Tidak ada ulasan