MODENA Chiller Blast & Shock Freezer Professional (Lemari Pembeku)

Sebelum PPN:
Rp49.999.900 - Rp96.999.900
Spesifikasi
Voltage (V)230
Frequency (Hz)50
Blast Chiller Temperature (°C)+70 to +3°C in 90minutes
Insulation Thickness (mm)70.0
Shock Freezer Temperature (°C)+70 to -18°C in 240minutes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Blast Chiller & Freezer, Capacity 5 tray (169 liter), 800x815x1015mm, Shock Freezers (+70°C to -18°C) Blast Chiller (+70 ~ +3C), Ventilated Cooling System, Digital temperature display, Stainless Steel 304
Feature
Blast Chiller - Ventilated Cooling System - Automatic Defrost (No Frost) - Interior Structure In Stainless Steel 304 - Exterior Structure In Stainless Steel 304 - 1 Door - 5 Pairs Pan Support Gn1/1 Or 400X600 (Pans/Trays : Not Included) - Electronic Thermostat - Digital Led Temperature Display - Self-Closing Door - Replaceable Magnetic Gasket - Self Evaporation - Removable Compressor - Wheels With Stopper

Ulasan Produk

Tidak ada ulasan