PROTO Striking Box End Wrench Heavy Duty Offset 6 Point (Kunci Ring Pukul)

Sebelum PPN:
Rp1.899.900
Spesifikasi
FinishBlack Oxide
Size (inch)1-13/16
Outside Head Width 1 (inch)2-21/32
Head Thickness 1 (inch)63/64
Overall Length (inch)11-5/16
Nut Depth (inch)63/64
Drive end Outside Diameter (inch)2-21/32
Point Size6
Unit of MeasureFractional

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please confirm the size information and other product details on Attribute information then place an order. - Image on this page only as Representative Image. It will follow the Model Number and size information
Feature
Non-reflective black oxide finish for use where non-plated products are required.Large striking surface for surer blow contact and more efficient transmittal of force to fastener.Short handle permits use in close quarters.Box opening designed to remain on fastener when wrench is struck.For use where extreme force is necessary to loosen or set large fasteners.Heavy box walls provide greater torque transmission.Straight handle design helps prevent the wrench from cocking when struck.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait