PROTO Ratcheting Combination Wrench Black Chrome Reversible Spline (Kunci Ring Pas)

Sebelum PPN:
Rp5.599.900
Spesifikasi
Point SizeSpline
FinishBlack Chrome
Unit of MeasureMetric
Weight (lbs)3.02
Piece Count13
MaterialChrome Vanadium

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Metric Spline wrenches can be used on metric 4, 6, 12 point, spline and Torx® fasteners.The chrome-vanadium switch lever allows for easy changes in turning direction which helps improve speed.15° angled offset box end helps keep shank clear of obstructions.Chrome-vanadium box ends and switch levers provide high strength and durability.Box end is countersunk for easy application to the fastener.Spline design was created for use with specialty spline bolts which are used when weight and size of bolt heads must be minimized.Spline design enables the wrench to contact conventional fasteners away from the corners, which applies force over a larger area, reducing risk of fastener scoring and helps prevent rounding of the corners and other fasteners damage that could lead to Foreign Object Damage (FOD).The high contact surface area which is away from fastener points enables turning of highly rounded fasteners.Anti-Slip Design (ASD) open end.Black chrome finish is corrosion resistant and visually distinctive.

Ulasan Produk

Tidak ada ulasan