PROTO Ratcheting Combination Wrench Full Polish Reversible Spline JSCV20A (Kunci Ring Pas)

Sebelum PPN:
Rp1.499.900
Spesifikasi
FinishFull Polish
Size (inch)5/8
Outside Head Width 1 (inch)1-21/64
Head Thickness 1 (inch)13/32
Outside Head Width 2 (inch)1-3/16
Head Thickness 2 (inch)25/64
Overall Length (inch)9-33/64
Point SizeSpline
Throat Depth 1 (inch)3/4
Unit of MeasureFractional

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Anti-Slip Design (ASD) open end.Smooth transition from head to shank.Industrial strength I-Beam shank provides broad bearing surface helping improve comfort and helping reduce hand fatigue.Protected switch lever helps prevent accidental reversal.Compact ratcheting head improves access.72 teeth provide 5° ratcheting.

Ulasan Produk

Tidak ada ulasan