PROTO Impact Socket 3/4inch Drive - 12 Point

Sebelum PPN:
Rp589.900 - Rp729.900
Spesifikasi
Nut End Outside Diameter (inch)1-5/8
Drive end Outside Diameter (inch)1-5/8
Crush Retaining RingJRR07523
Drive Size (inch)3/4
FinishBlack Oxide
Length TypeStandard
O-RingJ07500R
Point Size12
Retaining PinJ07500P
Unit of MeasureFractional

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please confirm the size information and other product details on Attribute information then place an order. - Image on this page only as Representative Image. It will follow the Model Number and size information
Feature
Proto® 12 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners.Stamped size for easy reference.Side locking hole.

Ulasan Produk

Tidak ada ulasan