PROTO Screwdriver Phillips DuraTex Round Bar (Obeng)

Sebelum PPN:
Rp369.900
Spesifikasi
Handle ColorBlack/Grey
Tip Size#3
TipsPhillips®
Shank Length (inch)6
Shank Width (inch)0.3125
Overall Length (inch)10-3/8
Shank typeRound
Specification ASMEASME B107.30
Weight (lbs)0.38

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Ergonomic quad-lobe handle design with 360° texture for additional grip.Designed to meet demanding heavy-duty needs of industrial maintenance and assembly applications.Screwdrivers meet ASME B107.15 standards.Made in USA. HANDLEImpact and chemical resistant handles are four-sided with broad but shallow flutes.Resistant to most harsh chemicals (including hydraulic fluids used in the aerospace industry).Four-sided handle design helps prevent "roll away" from the work surface. SHANKHigh-alloy steel shanks are heat-treated their entire length to help provide strength against twisting action and to help prevent bending and twisting when placed under torque.Fully grounded and chemically polished, then chrome plated for corrosion resistance. TIPMade of high-alloy steel (same as shank).Precision machined for precise fastener fit.Finished in black oxide to help prevent cam out and slipping.Tips are un-plated with a black oxide finish to help prevent chrome peeling; an important Foreign Object Debris (FOD) concern.

Ulasan Produk

Tidak ada ulasan