PROTO 5/8inch Cold Chisel

Sebelum PPN:
Rp219.900 - Rp359.900
Spesifikasi
Tip Width (inch)5/8
Shank Width (inch)1/2
Specification ASMEASME B107.47M

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please confirm the size information and other product details on Attribute information then place an order. - Image on this page only as Representative Image. It will follow the Model Number and size information
Feature
Made from S2 steel and specially heat-treated for greater strength and durability.Hand ground cutting edge to the exact angle for cutting through tough metals.Modified parabolic striking end to help reduce mushrooming and chipping.Black oxide finish to help prevent rust corrosion; extending tool life and performance.A polished identification panel on one of the flats is marked with the tool number and size in a black inlay.

Ulasan Produk

Tidak ada ulasan