AS ONE Stand For Vacuum Pump

Sebelum PPN:
Rp6.999.900
Spesifikasi
AS ONE Part Number1-5871-01
Height (mm)303
Depth (mm)250
Dimensions (mm)550×250×303
Caster Diameter (mm)40 PA (nylon) (with stopper)
Body MaterialSteel plate melamine resin baked finish
Material (sponge)CR sponge rubber
Width (mm)550

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A 10mm thick sponge rubber is pasted on the top plate to keep the noise caused by vibrations to a low level.
It is a compact size that can be stored near the foot of the laboratory table.

Ulasan Produk

Tidak ada ulasan