AS ONE Desiccator Vacuum VXS (Wadah Pengering Vakum)

Sebelum PPN:
Rp15.999.900
Spesifikasi
AS ONE Part Number1-5943-01
AccessoriesVacuum gauge x 1, vacuum valve (outer diameter 14mm)
Inner Dimension (mm)110×110×110
Allowable Vacuum (Pa)about 133
Dimensions (mm)150×150×150
Body MaterialTransparent Reinforced PMMA (Acrylic Resin)
Capacity (L)about 1.3
Mass (kg)3.7
MaterialValve/Vacuum Mounting Portion/Polycarbonate (PC)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Uses highly airtight silicone packing.
A compact vacuum desiccator suitable for small samples.
Vacuum desiccator ideal for mini-scale experiments.

Ulasan Produk

Tidak ada ulasan