AS ONE Ultrasonic Cleaner 2-Frequency Asud Series

Sebelum PPN:
Rp32.999.900 - Rp59.999.900
Spesifikasi
DrainageManual drain valve type
Oscillation Frequency (kHz)23/43
AccessoriesDrainboard x 1, Lid x 1, Nipple for 13mm x 1
Body MaterialPP (polypropylene)
Material(Drainboard) Stainless Steel (SUS304), (Lid) ABS Resin
Material (Water Tank)Stainless steel (SUS304)
OscillatorSeparately excited oscillation type PLL automatic tracking
Power Cord (m)2 (3P plug)
Power Supply (V)100 (AC) (50/60Hz)
Safety FunctionOvercurrent protection, heater overheat protection, overload protection
SeriesDual frequency/ASUD
Specification[Oscillator] BLT (bolted Langevin)
Warranty Period1 year

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The high output is 1.5 times that of conventional models, so cleaning time can be shortened (excluding some models).
Despite its high output, it does not consume unnecessary power.
The housing of the ASU series is made of polypropylene with excellent chemical resistance.
The operation panel is an easy-to-operate upper panel system. The highly visible digital display makes it easy to read.
The heater runs separately from cleaning and stops at the set temperature.
Power can be adjusted in 3 levels according to the items to be washed. (Excluding ASU-2 and 3) Also, if there are too many items to wash, it will automatically stop.
The timer function is a subtraction type digital display, so you can check the remaining time at a glance.
Equipped with a program function, high/middle/low oscillation power alternating operation and intermittent operation are possible.
With the memory function, the temperature, time, and program contents once set are memorized even when the power is turned off.
Ministry of Internal Affairs and Communications type approval has been obtained.
Warning
Note
The size is the size without the drain valve.

Ulasan Produk

Tidak ada ulasan