Sebelum PPN:
Rp22.999.900 - Rp33.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Accessories | 2 Shelf Boards, 2 Shelf Board Rails |
|---|---|
| Additional Function | Timer (ON timer, OFF timer, SV start, ON/OFF timer) |
| Convection Method | natural convection air jacket |
| Exhaust Port (mm) | 32 x 1 piece |
| Material | Exterior: Steel powder coating, Interior: Stainless steel (SUS304), Inner door: Tempered glass |
| Power Cord (m) | 2 (3P plug) |
| Power Supply (V) | 100 (AC) (50/60Hz) |
| Safety device | Independent excessive temperature rise prevention device (operating temperature can be set digitally), overcurrent breaker, burnout mechanism (heater OFF when sensor is disconnected) |
| Shelf pitch (mm) | 35 |
| Specification | Excess temperature rise prevention sensor: K-type thermocouple |
| Temperature Control Method | PID control, SSR output |
| Temperature Control Range (°C) | Room temperature +5 to 80 |
| Temperature Distribution (°C) | 2 (at 37°C) |
| Temperature Sensor | Platinum resistance thermometer Pt100Ω |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
An independent overheat prevention device that can digitally set the set temperature is installed as standard, further considering safety.
A color LCD display with excellent visibility has been adopted to improve operability.
In addition to the PV/SV two-stage display that makes it easy to check the actual measured value and the set value, a set temperature display to prevent overheating is used.
Equipped with 4 types of timer functions (ON, OFF, ON/OFF, SV start) as standard, and you can choose from 4 types according to the amount and size of the sample.
The air jacket type natural convection system realizes a uniform and stable temperature environment and prevents the sample from drying out.
Double door type with transparent inner door Sample can be observed without opening the inner door.
PID control is used for temperature control, enabling highly accurate and stable temperature control.
A key is included for security.
A color LCD display with excellent visibility has been adopted to improve operability.
In addition to the PV/SV two-stage display that makes it easy to check the actual measured value and the set value, a set temperature display to prevent overheating is used.
Equipped with 4 types of timer functions (ON, OFF, ON/OFF, SV start) as standard, and you can choose from 4 types according to the amount and size of the sample.
The air jacket type natural convection system realizes a uniform and stable temperature environment and prevents the sample from drying out.
Double door type with transparent inner door Sample can be observed without opening the inner door.
PID control is used for temperature control, enabling highly accurate and stable temperature control.
A key is included for security.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
