AS ONE Tube PTFE Flexible PFA (Selang)

Sebelum PPN:
Rp4.999.900
Spesifikasi
AS ONE Part Number5-1077-24
Thickness (mm)1
ColorTranslucent (Including Colored)
Length L (mm)1000
MaterialPFA (fluorine resin)
Outer Diameter (mm)8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- A flexible PFA tube with a bellows structure.
- Because of the spiral shape, it is difficult for liquid to pool.
- Suitable for space-saving piping.
- Suitable for transporting chemicals, solvents, gases, and piping for semiconductor/liquid crystal manufacturing equipment, chemical plant equipment, analytical equipment, etc.

Ulasan Produk

Tidak ada ulasan