AS ONE Diamond Cutter Substitute Edge

Sebelum PPN:
Rp5.399.900 - Rp8.399.900
Spesifikasi
Grindstone Dimensions (mm)0.5
Grinding Wheel Size (mm)25.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it is a water-cooled type, there is no burning of the cut surface due to friction.
Oil does not adhere, there are few burrs, and the cross section is smooth.
Warning
Note
We do not deliver to private homes (single-family homes and collective housing).

Ulasan Produk

Tidak ada ulasan