AS ONE Simple Vacuum Dryer

Sebelum PPN:
Rp35.999.900
Spesifikasi
AS ONE Part Number2-7837-11
Vacuum Gauge (MPa)0 to 0.1
Power Supply (V)100 (AC) (50/60Hz)
MaterialPC (polycarbonate)
Contents (L)19
Heater Power (W)200
Mass (kg)7
Nameplate Dimensions (mm)200 x 200 aluminum plate (hot plate)
SensorK thermocouple
Temperature Setting Range (°C)Room temperature +20 to 80
Thermal FuseOFF at 99°C
ValveNipple diameter Φ8mm ball valve

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The transparent PC (polycarbonate) housing allows vacuum drying while observing the inside.
Equipped with a temperature controller with 3 patterns of auto start, auto stop, and SV start timer.
Warning
Note
Vacuum pump and vacuum hose are sold separately.

Ulasan Produk

Tidak ada ulasan