AS ONE Simple Limiter

Sebelum PPN:
Rp7.299.900
Spesifikasi
AS ONE Part Number1-5851-01
Number of Poles1
Power Supply (V)100 (AC)/(50/60Hz)
Dimensions (mm)Body; 140 x 88 x 50/91, liquid expansion capillary; 1730, sensor; 9 x 91.5
MaterialBody / Stainless Steel (SUS304), Capillary / Steel (Melamine Baked Finish)
Control MethodExpansion control by liquid expansion capillary method
Mechanismvariable high limiter
Power Cord (m)About 2.8 with 3P adapter
Used equipmentConnection capacity AC100V MAX15A

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A variable high limiter allows you to set the cutting temperature.
When the measured temperature is higher than the set temperature of the equipment used, the current is automatically cut, but it does not return even if the measured temperature drops.

Ulasan Produk

Tidak ada ulasan