AS ONE Silicon Tomy Tape Self-Bonding Type

Sebelum PPN:
Rp469.900
Spesifikasi
MaterialProtective tape/Polyester fusion prevention film
CharacteristicWater resistance, oil resistance, chemical resistance
Operating Temperature Range (°C)-50 to 260
Base MaterialSilicon rubber
Dielectric Breakdown Voltage (kV/mm)38 (JIS K6911)
Kindsself-adhesion
Tape Length (m)3
Tape Thickness (mm)0.5
Tape Width (mm)25
Tensile Strength (N/mm²)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has excellent water resistance, oil resistance, and chemical resistance, and can be used underwater.
No harmful substances are generated when incinerated.
Self-adhesive tape that can be removed without stickiness.

Ulasan Produk

Tidak ada ulasan