AS ONE Silicon

Sebelum PPN:
Rp709.900 - Rp2.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has excellent heat resistance and can be used repeatedly by high-pressure steam sterilization.
Compared to cotton plugs, the water evaporation rate is less than 1/2, so abnormal concentration and pH changes in the culture solution are reduced.
It has excellent chemical resistance and can be washed with hot water and disinfected.
Since it is hydrophobic, there is no propagation of bacteria at the sealed part with the container.
Aeration volume of 30 to 120ml/min.
This type emphasizes wearability with an air flow rate of 2,000 to 4,500 ml/min.
Warning
Note
The capacities of compatible flasks are only a guideline. Please check the size before ordering.

Ulasan Produk

Tidak ada ulasan