AS ONE Round Chair DX

Sebelum PPN:
Rp2.799.900 - Rp4.399.900
Spesifikasi
Seat Thickness (mm)80
Mass (kg)5.2
Lifting methodgas cylinder type
MaterialSeat/Vinyl leather upholstery, Legs/Nylon molded product Casters/Nylon dual-wheel casters
Seat X Seat Height (mm)380×420-515
Installation Dimensions/Width (mm)530

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The diameter of the seat surface is larger and thicker than usual, so it is stable and comfortable to sit on.
Different colors can be used according to the application, work site, etc.

Ulasan Produk

Tidak ada ulasan