AS ONE Tisu Pure Leaf M210

Sebelum PPN:
Rp2.599.900
Spesifikasi
AS ONE Part Number6-383-01
MaterialVirgin Pulp
Sheet Size (mm)115×210
Number of Sheets10080

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Almost no fluffing or paper dust is generated.
Continuous take-out box type with workability in mind.
It is soft and can be wiped off quickly, and has excellent liquid absorption and replenishment properties.
Peringatan
- Gramasi dan kemasan produk dapat berubah sewaktu-waktu mengikuti kemasan terbaru.
Warning
- Product grammage and packaging may change at any time following the latest packaging.

Ulasan Produk

Tidak ada ulasan