AS ONE Portable Clean Booth

Sebelum PPN:
Rp22.999.900 - Rp42.999.900
Spesifikasi
Filter Dust Collection Efficiency (at 0.3μm particle)99.97% or more
Power Supply (V)100 (AC)
Front Blowout Air Volume (m³/minute)1 or more
Front Blowing Velocity (m/s)0.5 or more
Available In The Hood Dimensions (mm)335x275x250 (When the hood is assembled)
MaterialUnit: Steel (melamine baking coating); hood: PMMA (acrylic); pre-filter: nonwoven fabric
Size (mm)Food deployment: 350x436x350; hood storage: 350x188x350

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
This product is manufactured in Japanese standards. Please check the specification before you order.

Ulasan Produk

Tidak ada ulasan