AS ONE Multiple Well Plate

Sebelum PPN:
Rp5.799.900
Spesifikasi
AS ONE Part Number2-2065-08
Dimensions (mm)127.8×85.5×16.5
Volume Per Well (ml)0.33
Number of Wells96
SpecificationCell culture surface treated, non-pyrogenic, γ-ray sterilized
Well Shaperound bottom
MaterialPS (Polystyrene)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- A culture surface treatment suitable for cell adhesion has been applied.
- Each well is engraved with letters and numbers.

Ulasan Produk

Tidak ada ulasan